
High Performance End Mill, Center Cutting Square End, Series: V4S, 6 mm Diameter Cutter
Mfr # 50237
Zoro # G116074329
product price: $31.59
/eaKey Features
Number of Flutes
4
Overall Length
65 mm
Finish
AlCrN Coated
Length of Cut
19 mm
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50237
Zoro #
G116074329
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
19 mm
Shank Length
46 mm
Details
Number of Flutes
4
Finish
AlCrN Coated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Shank Type
Plain
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End, Series: V4S, 6 mm Diameter Cutter, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, 46 mm Shank Length, Solid Submicron Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.