Shop GARR TOOL
See all product information
Create Account
High Performance End Mill, Center Cutting Square End, Series: VRX, 1 in Diameter Cutter
- Mfr # 62907
- Zoro # G116067468
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
2 in
Overall Length
5 in
Helix Angle
41 Degrees
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62907
- Zoro #
- G116067468
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Helix Angle
- 41 Degrees
- Cutting Direction
- Right Hand
- Shank Type
- Weldon Flat
Dimensions
- Length of Cut
- 2 in
- Overall Length
- 5 in
- Shank Length
- 3 in
Description
High Performance End Mill, Center Cutting Square End, Series: VRX, 1 in Diameter Cutter, 5 in Overall Length, 2 in Length of Cut, 4 Flutes, 1 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, 3 in Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.