
High Performance End Mill, Center Cutting Square End, Series: VRX, 20 mm Diameter Cutter
Mfr # 62825
Zoro # G216077428
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Helix Angle
41°
Number of Flutes
4
Length of Cut
38 mm
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62825
Zoro #
G216077428
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
100 mm
Shank Length
62 mm
Details
Cutting Direction
Right Hand
Helix Angle
41°
Number of Flutes
4
Shank Type
Plain
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End, Series: VRX, 20 mm Diameter Cutter, 100 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 62 mm Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.