Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting Square End, Series: VRX, 3 mm Cutter Dia

  • Mfr # 61877

  • Zoro # G716077157


product price: $16.35
/ea

Key Features

Length of Cut
8 mm
Overall Length
38 mm
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61877
Zoro #
G716077157
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
8 mm
Overall Length
38 mm
Shank Length
30 mm

Details

Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
41°
Shank Type
Plain
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End, Series: VRX, 3 mm Cutter Dia, 38 mm Overall Length, 8 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, 30 mm Shank Length, Solid Submicron Carbide, Balinit X.CEED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.