
High Performance End Mill, Center Cutting Square End, Series: VRX, 3/4 in Diameter Cutter
Mfr # 62785
Zoro # G916077223
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
4 in
Helix Angle
41°
Shank Type
Plain
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62785
Zoro #
G916077223
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-3/4 in
Shank Length
2-1/4 in
Details
Number of Flutes
4
Helix Angle
41°
Shank Type
Plain
Cutting Direction
Right Hand
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End, Series: VRX, 3/4 in Diameter Cutter, 4 in Overall Length, 1-3/4 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 2-1/4 in Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.