Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting Square End, Series: VRX, 3/4 in Diameter Cutter

  • Mfr # 62807

  • Zoro # G316077472


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
41°
Number of Flutes
4
Overall Length
6 in
Cutting Direction
Right Hand
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62807
Zoro #
G316077472
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
3 in
Shank Length
3 in

Details

Helix Angle
41°
Number of Flutes
4
Cutting Direction
Right Hand
Shank Type
Weldon Flat

Description

High Performance End Mill, Center Cutting Square End, Series: VRX, 3/4 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 4 Flutes, 3/4 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, 3 in Shank Length, Solid Submicron Carbide, Balinit X.CEED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.