Zoro Homepage

High Performance End Mill, Center Cutting Square End, Series: VRX, 5/8 in Diameter Cutter

  • Mfr # 62657

  • Zoro # G316077205


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Helix Angle
41°
Length of Cut
1-1/4 in
Shank Type
Weldon Flat
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62657
Zoro #
G316077205
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Length of Cut
1-1/4 in
Shank Length
2-1/4 in

Details

Helix Angle
41°
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Number of Flutes
4

Description

High Performance End Mill, Center Cutting Square End, Series: VRX, 5/8 in Diameter Cutter, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, 5/8 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, 2-1/4 in Shank Length, Solid Submicron Carbide, Balinit X.CEED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.