
High Performance End Mill, Center Cutting Square End, Series: VRX, 6 mm Cutter Dia
Mfr # 62087
Zoro # G716076914
product price: $26.15
/eaKey Features
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
41°
Overall Length
65 mm
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62087
Zoro #
G716076914
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
19 mm
Shank Length
46 mm
Details
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
41°
Shank Type
Plain
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End, Series: VRX, 6 mm Cutter Dia, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, 46 mm Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.