
High Performance End Mill, Center Cutting Square End Single End, Series: 246M
Mfr # 51370
Zoro # G916070842
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Length of Cut
1-1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51370
Zoro #
G916070842
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
4 in
Shank Length
2-1/2 in
Details
Number of Flutes
6
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
40°
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End Single End, Series: 246M, 1 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 6 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 40 deg Helix Angle, 2-1/2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.