Zoro Homepage

High Performance End Mill, Center Cutting Square End Standard Length, Series: 210D

  • Mfr # 10118

  • Zoro # G716068063


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Finish
Crystalline Diamond Coated
Length of Cut
5/8 in
End Mill Material
Solid Grade C-2 Carbide
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10118
Zoro #
G716068063
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Overall Length
2 in
Shank Length
1-3/8 in

Details

Cutting Direction
Right Hand
Finish
Crystalline Diamond Coated
End Mill Material
Solid Grade C-2 Carbide
Helix Angle
30°
Number of Flutes
4
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End Standard Length, Series: 210D, 3/16 in Diameter Cutter, 2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-3/8 in Shank Length, Solid Grade C-2 Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.