
High Performance End Mill, Center Cutting Square End Standard Length, Series: 210D
Mfr # 13338
Zoro # G316075645
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Finish
Crystalline Diamond Coated
Length of Cut
1-1/4 in
Overall Length
3-1/2 in
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13338
Zoro #
G316075645
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Overall Length
3-1/2 in
Shank Length
2-1/4 in
Details
Finish
Crystalline Diamond Coated
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Grade C-2 Carbide
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End Standard Length, Series: 210D, 5/8 in Diameter Cutter, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2-1/4 in Shank Length, Solid Grade C-2 Carbide, Crystalline Diamond Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.