Zoro Homepage

High Performance End Mill, Center Cutting Square End Standard Length, Series: 210D

  • Mfr # 46078

  • Zoro # G716072121


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
14 mm
Cutting Direction
Right Hand
Finish
Crystalline Diamond Coated
Helix Angle
30°
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46078
Zoro #
G716072121
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
14 mm
Overall Length
50 mm
Shank Length
36 mm

Details

Cutting Direction
Right Hand
Finish
Crystalline Diamond Coated
Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Grade C-2 Carbide
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End Standard Length, Series: 210D, 4 mm Cutter Dia, 50 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Spiral Flute, 14 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 36 mm Shank Length, Solid Grade C-2 Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.