Zoro Homepage

High Performance End Mill, Center Cutting Square End Standard Length, Series: 853MA

  • Mfr # 10027

  • Zoro # G116067178


product price: $26.15
/ea

Key Features

Length of Cut
19 mm
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Helix Angle
50°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10027
Zoro #
G116067178
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Overall Length
65 mm
Shank Length
46 mm

Details

Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Helix Angle
50°
Finish
AlTiN Coated
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End Standard Length, Series: 853MA, 6 mm Diameter Cutter, 65 mm Overall Length, 19 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, 46 mm Shank Length, Solid Submicron Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.