Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting Square End Standard Length, Series: 853MA

  • Mfr # 10037

  • Zoro # G016067186


product price: $44.35
/ea

Key Features

Finish
AlTiN Coated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
50°
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10037
Zoro #
G016067186
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Length of Cut
32 mm
Shank Length
43 mm

Details

Finish
AlTiN Coated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
50°
Number of Flutes
3
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End Standard Length, Series: 853MA, 6 mm Diameter Cutter, 75 mm Overall Length, 32 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, 43 mm Shank Length, Solid Submicron Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.