
High Performance End Mill, Center Cutting Standard Length, Series: 210RD, 12 mm Cutter Dia
Mfr # 24378
Zoro # G616076458
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Length of Cut
25 mm
Finish
Crystalline Diamond Coated
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24378
Zoro #
G616076458
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Overall Length
75 mm
Shank Length
50 mm
Details
Helix Angle
30°
Finish
Crystalline Diamond Coated
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Solid Grade C-2 Carbide
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Standard Length, Series: 210RD, 12 mm Cutter Dia, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 50 mm Shank Length, Solid Grade C-2 Carbide, Crystalline Diamond Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.