Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting Standard Length, Series: 255RA, 1 in Cutter Dia

  • Mfr # 84987

  • Zoro # G716074910


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
End Mill Cutting Type
Center Cutting Standard Length
Cutting Direction
Right Hand
Helix Angle
45°
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84987
Zoro #
G716074910
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Length of Cut
2 in
Shank Length
3 in

Details

Number of Flutes
5
End Mill Cutting Type
Center Cutting Standard Length
Cutting Direction
Right Hand
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Standard Length, Series: 255RA, 1 in Cutter Dia, 5 in Overall Length, 2 in Length of Cut, 5 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, 3 in Shank Length, Solid Submicron Carbide, Balinit X.CEED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.