
High Performance End Mill, Center Cutting Standard Length, Series: 255RA, 1/4 in Cutter Dia
Mfr # 83837
Zoro # G316073306
product price: $27.55
/eaKey Features
Overall Length
2 in
Number of Flutes
5
Length of Cut
3/8 in
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83837
Zoro #
G316073306
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
3/8 in
Shank Length
1-5/8 in
Details
Number of Flutes
5
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Description
High Performance End Mill, Center Cutting Standard Length, Series: 255RA, 1/4 in Cutter Dia, 2 in Overall Length, 3/8 in Length of Cut, 5 Flutes, 1/4 in Shank Dia, 45 deg Helix Angle, 1-5/8 in Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.