High Performance End Mill, Center Cutting Standard Length, Series: 255RA, 5/8 in Cutter Dia

  • Mfr # 84687

  • Zoro # G116075135


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
45°
Overall Length
3-1/2 in
Number of Flutes
5
End Mill Material
Solid Submicron Carbide
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84687
Zoro #
G116075135
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Length of Cut
1-1/4 in
Shank Length
2-1/4 in

Details

Helix Angle
45°
Number of Flutes
5
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Center Cutting Standard Length
Cutting Direction
Right Hand
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Standard Length, Series: 255RA, 5/8 in Cutter Dia, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, 2-1/4 in Shank Length, Solid Submicron Carbide, Balinit X.CEED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.