Zoro Homepage

High Performance End Mill, Center Cutting Standard Length, Series: 255RA

  • Mfr # 83877

  • Zoro # G716073104


product price: $30.89
/ea

Key Features

Number of Flutes
5
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
45°
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83877
Zoro #
G716073104
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
3/4 in
Shank Length
1-3/4 in

Details

Number of Flutes
5
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
45°
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Standard Length, Series: 255RA, 1/4 in Diameter Cutter, 2-1/2 in Overall Length, 3/4 in Length of Cut, 5 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, Balinit X.CEED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.