
High Performance End Mill, Center Cutting Standard Length, Series: 255RA
Mfr # 84137
Zoro # G216073758
product price: $51.15
/eaKey Features
Overall Length
2-1/2 in
Length of Cut
7/8 in
End Mill Material
Solid Submicron Carbide
Number of Flutes
5
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84137
Zoro #
G216073758
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
7/8 in
Shank Length
1-5/8 in
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
5
Cutting Direction
Right Hand
Helix Angle
45°
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Standard Length, Series: 255RA, 3/8 in Diameter Cutter, 2-1/2 in Overall Length, 7/8 in Length of Cut, 5 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, 1-5/8 in Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.