
High Performance End Mill, Center Cutting Standard Length, Series: 255RA
Mfr # 84997
Zoro # G616074744
product price: $412.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting Standard Length
Number of Flutes
5
Helix Angle
45°
Length of Cut
2 in
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84997
Zoro #
G616074744
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Overall Length
5 in
Shank Length
3 in
Details
End Mill Cutting Type
Center Cutting Standard Length
Number of Flutes
5
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Standard Length, Series: 255RA, 1 in Diameter Cutter, 5 in Overall Length, 2 in Length of Cut, 5 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, 3 in Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.