Zoro Homepage

High Performance End Mill, Series: 143M, 10 mm Diameter Cutter

  • Mfr # 41843

  • Zoro # G516075148


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Helix Angle
38°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41843
Zoro #
G516075148
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
100 mm
Shank Length
88 mm

Details

Helix Angle
38°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Number of Flutes
3
Flute Type
Spiral

Description

High Performance End Mill, Series: 143M, 10 mm Diameter Cutter, 100 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Plain/Round Shank, 88 mm Shank Length, Solid Submicron Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.