
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 10 mm Cutter Dia
Mfr # 46321
Zoro # G316074198
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
150 mm
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46321
Zoro #
G316074198
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 mm
Length of Cut
40 mm
Details
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Finish
Bright
Shank Type
Round
Flute Type
Wave
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 10 mm Cutter Dia, 150 mm Overall Length, 40 mm Length of Cut, 3 Flutes, Wave Flute, 10 mm Shank Dia, Right Hand Cutting, Round Shank, Submicron Grain Solid Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.