Zoro Homepage

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 16 mm Cutter Dia

  • Mfr # 46381

  • Zoro # G716075139


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Overall Length
100 mm
Length of Cut
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46381
Zoro #
G716075139
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
20 mm

Details

Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Cutting Direction
Right Hand
Finish
Bright
Flute Type
Wave

Description

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 16 mm Cutter Dia, 100 mm Overall Length, 20 mm Length of Cut, 3 Flutes, Wave Flute, 16 mm Shank Dia, Right Hand Cutting, Round Shank, Submicron Grain Solid Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.