
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 3/4 in Cutter Dia
Mfr # 46393
Zoro # G516075049
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Cutting Direction
Right Hand
Length of Cut
7/8 in
End Mill Material
Submicron Grain Solid Carbide
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46393
Zoro #
G516075049
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Overall Length
4 in
Details
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Finish
Bright
Shank Type
Round
Flute Type
Wave
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 3/4 in Cutter Dia, 4 in Overall Length, 7/8 in Length of Cut, 3 Flutes, Wave Flute, 3/4 in Shank Dia, Right Hand Cutting, Round Shank, Submicron Grain Solid Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.