Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 3/8 in Cutter Dia

  • Mfr # 46291

  • Zoro # G716073906


product price: $52.55
/ea

Key Features

Length of Cut
1/2 in
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46291
Zoro #
G716073906
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2 in

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Number of Flutes
3
Finish
Bright
Flute Type
Wave

Description

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 3/8 in Cutter Dia, 2 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Wave Flute, 3/8 in Shank Dia, Right Hand Cutting, Round Shank, Submicron Grain Solid Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.