
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 4 mm Diameter Cutter
Mfr # 46219
Zoro # G316073368
product price: $39.79
/eaKey Features
Cutting Direction
Right Hand
Number of Flutes
3
Overall Length
50 mm
Finish
Bright
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46219
Zoro #
G316073368
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
8 mm
Details
Cutting Direction
Right Hand
Number of Flutes
3
Finish
Bright
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Wave
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 4 mm Diameter Cutter, 50 mm Overall Length, 8 mm Length of Cut, 3 Flutes, Wave Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, Round Shank, Submicron Grain Solid Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.