
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC
Mfr # 46309
Zoro # G016073767
product price: $71.45
/eaKey Features
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Length of Cut
16 mm
Finish
Bright
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46309
Zoro #
G016073767
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
16 mm
Overall Length
50 mm
Details
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Finish
Bright
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Wave
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 10 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 3 Flutes, Wave Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, Round Shank, Submicron Grain Solid Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.