Zoro Homepage

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC

  • Mfr # 46336

  • Zoro # G216074670


product price: $139.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Cutting Direction
Right Hand
Overall Length
150 mm
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46336
Zoro #
G216074670
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Length of Cut
40 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Cutting Direction
Right Hand
Finish
Bright
Number of Flutes
3
Flute Type
Wave

Description

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 12 mm Diameter Cutter, 150 mm Overall Length, 40 mm Length of Cut, 3 Flutes, Wave Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Round Shank, Submicron Grain Solid Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.