Zoro Homepage

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC

  • Mfr # 46348

  • Zoro # G416074463


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Length of Cut
1 in
Overall Length
4 in
Number of Flutes
3
Cutting Direction
Right Hand
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46348
Zoro #
G416074463
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
4 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Finish
Bright
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Flute Type
Wave

Description

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 1/2 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 3 Flutes, Wave Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, Round Shank, Submicron Grain Solid Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.