
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC
Mfr # 46369
Zoro # G116074459
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-1/2 in
Shank Type
Round
Overall Length
6 in
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46369
Zoro #
G116074459
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
6 in
Details
Shank Type
Round
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish
Bright
Flute Type
Wave
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 5/8 in Diameter Cutter, 6 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, Wave Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, Round Shank, Submicron Grain Solid Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.