Zoro Homepage

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC

  • Mfr # 46375

  • Zoro # G916074260


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Type
Round
Finish
Bright
Length of Cut
32 mm
End Mill Material
Submicron Grain Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46375
Zoro #
G916074260
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88 mm
Length of Cut
32 mm

Details

Cutting Direction
Right Hand
Shank Type
Round
Finish
Bright
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Flute Type
Wave

Description

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 16 mm Diameter Cutter, 88 mm Overall Length, 32 mm Length of Cut, 3 Flutes, Wave Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, Round Shank, Submicron Grain Solid Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.