Zoro Homepage

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC

  • Mfr # 46411

  • Zoro # G816074827


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Length of Cut
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46411
Zoro #
G816074827
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
40 mm
Overall Length
150 mm

Details

Finish
Bright
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Shank Type
Round
Flute Type
Wave

Description

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 20 mm Diameter Cutter, 150 mm Overall Length, 40 mm Length of Cut, 3 Flutes, Wave Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, Round Shank, Submicron Grain Solid Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.