
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 8 mm Diameter Cutter
Mfr # 46279
Zoro # G816073943
product price: $47.95
/eaKey Features
Length of Cut
22 mm
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Shank Type
Round
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46279
Zoro #
G816073943
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
22 mm
Details
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Shank Type
Round
Cutting Direction
Right Hand
Finish
Bright
Flute Type
Wave
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 8 mm Diameter Cutter, 65 mm Overall Length, 22 mm Length of Cut, 3 Flutes, Wave Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, Round Shank, Submicron Grain Solid Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.