
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 8 mm Diameter Cutter
Mfr # 46282
Zoro # G216073895
product price: $76.25
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Cutting Direction
Right Hand
Finish
Bright
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46282
Zoro #
G216073895
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
40 mm
Details
Cutting Direction
Right Hand
Finish
Bright
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Flute Type
Wave
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 8 mm Diameter Cutter, 100 mm Overall Length, 40 mm Length of Cut, 3 Flutes, Wave Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, Round Shank, Submicron Grain Solid Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.