
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 4 mm Cutter Dia
Mfr # 49465
Zoro # G716068070
product price: $72.15
/eaKey Features
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
15 mm
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49465
Zoro #
G716068070
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
15 mm
Overall Length
75 mm
Details
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Helix Angle
30°
Shank Type
Round
Flute Type
Staggered
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 4 mm Cutter Dia, 75 mm Overall Length, 15 mm Length of Cut, 4 Flutes, Staggered Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.