
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM
Mfr # 49470
Zoro # G916068054
product price: $40.35
/eaKey Features
Overall Length
2 in
Helix Angle
30°
Cutting Direction
Right Hand
Length of Cut
5/16 in
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49470
Zoro #
G916068054
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
5/16 in
Details
Helix Angle
30°
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Flute Type
Staggered
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 3/16 in Diameter Cutter, 2 in Overall Length, 5/16 in Length of Cut, 4 Flutes, Staggered Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.