
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM
Mfr # 49543
Zoro # G816068505
product price: $60.99
/eaKey Features
Number of Flutes
4
Shank Type
Round
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49543
Zoro #
G816068505
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/2 in
Details
Number of Flutes
4
Shank Type
Round
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Grain Solid Carbide
Finish
AlTiN/X.CEED Coated
Flute Type
Staggered
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 1/4 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Staggered Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.