Zoro Homepage

Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM

  • Mfr # 49575

  • Zoro # G216068396


product price: $69.25
/ea

Key Features

Length of Cut
13/16 in
End Mill Material
Submicron Grain Solid Carbide
Overall Length
2-1/2 in
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49575
Zoro #
G216068396
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
13/16 in
Overall Length
2-1/2 in

Details

End Mill Material
Submicron Grain Solid Carbide
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
Shank Type
Round
Flute Type
Staggered

Description

Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 9/32 in Diameter Cutter, 2-1/2 in Overall Length, 13/16 in Length of Cut, 4 Flutes, Staggered Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.