Zoro Homepage

Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM

  • Mfr # 49664

  • Zoro # G116068915


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Overall Length
4 in
Length of Cut
1-5/8 in
Finish
AlTiN/X.CEED Coated
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49664
Zoro #
G116068915
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-5/8 in

Details

Helix Angle
30°
Finish
AlTiN/X.CEED Coated
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Staggered

Description

Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 3/8 in Diameter Cutter, 4 in Overall Length, 1-5/8 in Length of Cut, 4 Flutes, Staggered Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.