
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM
Mfr # 49680
Zoro # G416068738
product price: $85.85
/ea
Free Shipping & Returns
Key Features
Length of Cut
22 mm
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49680
Zoro #
G416068738
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
22 mm
Overall Length
70 mm
Details
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Helix Angle
30°
Number of Flutes
4
Flute Type
Staggered
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 10 mm Diameter Cutter, 70 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Staggered Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.