Zoro Homepage

Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM

  • Mfr # 49684

  • Zoro # G416068844


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Length of Cut
20 mm
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49684
Zoro #
G416068844
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Overall Length
100 mm

Details

Helix Angle
30°
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Number of Flutes
4
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Flute Type
Staggered

Description

Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 10 mm Diameter Cutter, 100 mm Overall Length, 20 mm Length of Cut, 4 Flutes, Staggered Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.