
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM
Mfr # 49824
Zoro # G616069412
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
1 in
Number of Flutes
4
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49824
Zoro #
G616069412
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
4 in
Details
Helix Angle
30°
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Flute Type
Staggered
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 5/8 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Staggered Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.