
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM
Mfr # 49843
Zoro # G816069243
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
20 mm
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
30°
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49843
Zoro #
G816069243
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
20 mm
Overall Length
100 mm
Details
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
30°
Finish
AlTiN/X.CEED Coated
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Flute Type
Staggered
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 16 mm Diameter Cutter, 100 mm Overall Length, 20 mm Length of Cut, 4 Flutes, Staggered Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.