Zoro Homepage

Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM

  • Mfr # 49882

  • Zoro # G416069087


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Finish
AlTiN/X.CEED Coated
Number of Flutes
4
Cutting Direction
Right Hand
Length of Cut
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49882
Zoro #
G416069087
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2-1/4 in
Overall Length
5 in

Details

Helix Angle
30°
Finish
AlTiN/X.CEED Coated
Number of Flutes
4
Cutting Direction
Right Hand
Shank Type
Weldon Flat
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Staggered

Description

Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 3/4 in Diameter Cutter, 5 in Overall Length, 2-1/4 in Length of Cut, 4 Flutes, Staggered Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.