
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 7 mm Diameter Cutter
Mfr # 49550
Zoro # G616068330
product price: $65.39
/eaKey Features
Helix Angle
30°
Length of Cut
12 mm
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49550
Zoro #
G616068330
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Overall Length
50 mm
Details
Helix Angle
30°
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Shank Type
Round
Flute Type
Staggered
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 7 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Staggered Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.