Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 8 mm Diameter Cutter

  • Mfr # 49623

  • Zoro # G116068168


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Finish
AlTiN/X.CEED Coated
Shank Type
Round
Overall Length
100 mm
Number of Flutes
4
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49623
Zoro #
G116068168
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
20 mm

Details

Finish
AlTiN/X.CEED Coated
Shank Type
Round
Number of Flutes
4
Helix Angle
30°
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Flute Type
Staggered

Description

Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 8 mm Diameter Cutter, 100 mm Overall Length, 20 mm Length of Cut, 4 Flutes, Staggered Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.