
Jobber Length Drill Bit, General Purpose, Series: 1200, Imperial, No 17 Drill - Wire
Mfr # 56405
Zoro # G916069112
product price: $20.65
/eaKey Features
Overall Length
2-3/4 in
Drill Bit Point Angle
118°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56405
Zoro #
G916069112
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Flute Length
1-5/8 in
Drilling Depth
5XD
Details
Drill Bit Point Angle
118°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Drill Bit Point Type
4-Facet/Cam
Measurement System
Imperial
Flute Type
Spiral
Applicable Materials
Carbon Steel, Cast Materials like Aluminum, Steel, Ductile Iron and Gray Iron, Cobalt Base Alloy, High Strength Tool Steel, Iron Base Alloy, Medium Alloy Tool Steel, Monel, Nickel Base Alloy, Stainless Steel and Titanium Alloy
Description
Jobber Length Drill Bit, General Purpose, Series: 1200, Imperial, #17 Drill - Wire, 0.173 in Drill - Decimal Inch, 2-3/4 in Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 1-5/8 in Flute Length, 0.173 in Shank, 118 deg Point, 4-Facet/Cam Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Carbon Steel, Cast Materials like Aluminum, Steel, Ductile Iron and Gray Iron, Cobalt Base Alloy, High Strength Tool Steel, Iron Base Alloy, Medium Alloy Tool Steel, Monel, Nickel Base Alloy, Stainless Steel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.