Shop GARR TOOL
See all product information
Create Account
Jobber Length Drill Bit, General Purpose, Series: 1200, Metric/Imperial, 9 mm Drill - Metric
- Mfr # 56680
- Zoro # G116070659
product price:Â
$
70.15
/ea
Key Features
Overall Length
101 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56680
- Zoro #
- G116070659
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- Submicron Grain Solid Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- Uncoated
- Measurement System
- Metric/Imperial
- Drill Bit Point Type
- 4-Facet/Cam
- Flute Type
- Spiral
- Applicable Materials
- Carbon Steel, Cast Materials like Aluminum, Steel, Ductile Iron and Gray Iron, Cobalt Base Alloy, High Strength Tool Steel, Iron Base Alloy, Medium Alloy Tool Steel, Monel, Nickel Base Alloy, Stainless Steel and Titanium Alloy
Dimensions
- Overall Length
- 101 mm
- Flute Length
- 63 mm
- Drilling Depth
- 5XD
Description
Jobber Length Drill Bit, General Purpose, Series: 1200, Metric/Imperial, 9 mm Drill - Metric, 0.3543 in Drill - Decimal Inch, 101 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 63 mm Flute Length, 9 mm Shank, 118 deg Point, 4-Facet/Cam Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Carbon Steel, Cast Materials like Aluminum, Steel, Ductile Iron and Gray Iron, Cobalt Base Alloy, High Strength Tool Steel, Iron Base Alloy, Medium Alloy Tool Steel, Monel, Nickel Base Alloy, Stainless Steel and Titanium Alloy
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.