Jobber Length Drill Bit, General Purpose, Series: 1205, Imperial, 11/32 in Drill - Fraction
- Mfr # 89670
- Zoro # G916071849
product price:Â
$
69.49
/ea
Key Features
Overall Length
4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89670
- Zoro #
- G916071849
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- Submicron Grain Solid Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- Bright
- Drill Bit Point Type
- 4-Facet/Self-Centering
- Flute Type
- Spiral
- Measurement System
- Imperial
- Applicable Materials
- Stainless Steel Alloy, Mild Steel and Titanium Alloy
Dimensions
- Overall Length
- 4 in
- Flute Length
- 2-1/2 in
- Drilling Depth
- 5XD
Description
Jobber Length Drill Bit, General Purpose, Series: 1205, Imperial, 11/32 in Drill - Fraction, 0.3438 in Drill - Decimal Inch, 4 in Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 2-1/2 in Flute Length, 0.3438 in Shank, 135 deg Point, 4-Facet/Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Stainless Steel Alloy, Mild Steel and Titanium Alloy
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.